Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 643-90027
Mfr # 643-90027
Zoro # G700651462
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.375
- Cup Width 3.75 In.
- Max. Shaft Fillet Radius (In.) 2.75
- Dynamic Load Capacity (Lb.) 108000
- Static Load Capacity (Lb.) 134000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 643-90027
- Zoro # G700651462
- UPC # 53893072388
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 5.375 |
Cup Width | 3.75 In. |
Max. Shaft Fillet Radius (In.) | 2.75 |
Outside Dia. (mm) | 136.525 |
Cup Width (mm) | 95.25 |
Max. Shaft Fillet Radius (mm) | 69.85 |
Details
Dynamic Load Capacity (Lb.) | 108000 |
Static Load Capacity (Lb.) | 134000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66487)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3R15)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3 (71732300M)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #LM522549 (LM522549)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- TIMKEN TIM-22720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 22720 (22720)
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- TIMKEN TIM-29585#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 295853 (29585#3)
- NTN Tapered Roller Bearing Cone, LM67048L (LM67048L)
- Timken Tapered Roller Bearings