Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 581-90317
Mfr # 581-90317
Zoro # G600655775
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.51
- Cup Width 3.25 In.
- Max. Shaft Fillet Radius (In.) 3.19
- Dynamic Load Capacity (Lb.) 80900
- Static Load Capacity (Lb.) 130800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 581-90317
- Zoro # G600655775
- UPC # 53893063324
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 5.51 |
Cup Width | 3.25 In. |
Max. Shaft Fillet Radius (In.) | 3.19 |
Cup Width (mm) | 82.55 |
Max. Shaft Fillet Radius (mm) | 81.026 |
Outside Dia. (mm) | 139.954 |
Details
Dynamic Load Capacity (Lb.) | 80900 |
Static Load Capacity (Lb.) | 130800 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Industrial Socket, 1/4"FPT, SS303 (3003S/S)
- DAYTON DC Gearmotor, 254.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 24V DC Voltage (1L848)
- NTN NTN 607Z, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (607Z)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS144-50K)
- TIMKEN TIM-31520 3110-00-100-0571, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 31520 3110001000571 (31520 3110-00-100-0571)
- TIMKEN TIM-47679, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 47679 (47679)
- TIMKEN TIM 772#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od (772#3)
- TIMKEN TIM-342S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342S (342S)
- TIMKEN TIM-JL69310, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, JL69310 (JL69310)
- TIMKEN TIM 568, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (568)
- DODGE Renewal Parts, Bearing Cone, 402294 (402294)
- Timken Roller Bearings