Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 567A-90168
Mfr # 567A-90168
Zoro # G300653606
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5
- Cup Width 3.1875 In.
- Max. Shaft Fillet Radius (In.) 2.8125
- Dynamic Load Capacity (Lb.) 76900
- Static Load Capacity (Lb.) 117800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 567A-90168
- Zoro # G300653606
- UPC # 53893057545
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 5 |
Cup Width | 3.1875 In. |
Max. Shaft Fillet Radius (In.) | 2.8125 |
Max. Shaft Fillet Radius (mm) | 71.4375 |
Outside Dia. (mm) | 127 |
Cup Width (mm) | 80.9625 |
Details
Dynamic Load Capacity (Lb.) | 76900 |
Static Load Capacity (Lb.) | 117800 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 489-3MGT-15 (489-3MGT-15)
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud (D1103)
- FESTO Push-In Fitting QS-M5-1/4-I-U-M (QS-M5-1/4-I-U-M)
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (A2037)
- TIMKEN TIM 27620#3 .039, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od (27620#3 .039)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- TIMKEN TRB Double Cup Assembly <4 OD, 368-90130 (368-90130)
- SKF SKF 3782, Tapered Roller Brgs, SKF 3782 (3782)
- Timken Roller Bearings