Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 455S-90120
Mfr # 455S-90120
Zoro # G800654660
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.25
- Cup Width 2.56 In.
- Max. Shaft Fillet Radius (In.) 2
- Dynamic Load Capacity (Lb.) 62900
- Static Load Capacity (Lb.) 74400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 455S-90120
- Zoro # G800654660
- UPC # 53893035192
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.25 |
Cup Width | 2.56 In. |
Max. Shaft Fillet Radius (In.) | 2 |
Cup Width (mm) | 65.024 |
Outside Dia. (mm) | 107.95 |
Max. Shaft Fillet Radius (mm) | 50.8 |
Details
Dynamic Load Capacity (Lb.) | 62900 |
Static Load Capacity (Lb.) | 74400 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Live Floor Hydraulic Pump With 2-1/2 Inch Diameter Gear (H5134251)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron Cellulose Media (FPD50-10N)
- FESTO Push-In Fitting QS-1/4-8-I (QS-1/4-8-I)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Metric Assembly <4 OD (32309)
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- TIMKEN TIM-744, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 744 (744)
- TIMKEN TIM-2582#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 25823 (2582#3)
- TIMKEN TIM-28920, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 28920 (28920)
- TIMKEN TIM-56425, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 56425 (56425)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- Timken Tapered Roller Bearings