Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 42381-902A6
Mfr # 42381-902A6
Zoro # G800650624
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.875
- Cup Width 2.6249 In.
- Dynamic Load Capacity (Lb.) 75600
- Static Load Capacity (Lb.) 108600
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 42381-902A6
- Zoro # G800650624
- UPC # 53893777603
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 5.875 |
Cup Width | 2.6249 In. |
Cup Width (mm) | 66.67246 |
Outside Dia. (mm) | 149.225 |
Details
Dynamic Load Capacity (Lb.) | 75600 |
Static Load Capacity (Lb.) | 108600 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth (41B14)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (206)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (288422)
- TIMKEN TRB Metric Assembly <4 OD, 32007X-90KA1 (32007X-90KA1)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (598)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #07079 (07079)
- TIMKEN TIM-02474A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02474A (02474A)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- TIMKEN TIM-370A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 370A (370A)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (13830)
- Timken Roller Bearings