Shop All Tapered Roller Bearings
Timken
TRB 2-Row Assembly 8-12 OD, 67780-90233
Mfr # 67780-90233
Zoro # G700657488
product price: $4,500.99
/ea
Free Shipping & Returns
$4,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 9.75
- Cup Width 4.0625 In.
- Max. Shaft Fillet Radius (In.) 6.5
- Dynamic Load Capacity (Lb.) 159000
- Static Load Capacity (Lb.) 350000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 67780-90233
- Zoro # G700657488
- UPC # 53893369013
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 9.75 |
Cup Width | 4.0625 In. |
Max. Shaft Fillet Radius (In.) | 6.5 |
Outside Dia. (mm) | 247.65 |
Max. Shaft Fillet Radius (mm) | 165.1 |
Cup Width (mm) | 103.1875 |
Details
Dynamic Load Capacity (Lb.) | 159000 |
Static Load Capacity (Lb.) | 350000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- NACHI 51200 Thrust Ball Bearing, 51214 (51214)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- BESTORQ 3VX630 Cogged Belt, 63 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX630)
- TIMKEN TIM-55187, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 55187 (55187)
- TIMKEN TIM-44150, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44150 (44150)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32209)
- TIMKEN TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UBD (JRM58049-90UBD)
- TIMKEN TIM-27620#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, 276203 (27620#3)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- TIMKEN TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420 (47420)
- Timken Tapered Roller Bearings