Shop All Tapered Roller Bearings
Timken
TIM-LM12711, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM12711
Mfr # LM12711
Zoro # G507137114
original price:
$5.59
10% off
new price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.811"
- Bearing Width (In.) 0.475"
- Lubrication Light Oil Preservative
- Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # LM12711
- Zoro # G507137114
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.811" |
Bearing Width (In.) | 0.475" |
Details
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Safety Coupler, 1/2 In MNPT (ESI 071253)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- FESTO Motor Cable NEBM-M23G15-EH-10-Q7N-R3LEG14 (NEBM-M23G15-EH-10-Q7N-R3LEG14)
- ENERPAC Gauge Adapter Assembly, Male (GA45GC)
- TIMKEN TIM-418, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 418 (418)
- TIMKEN TIM-39250, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39250 (39250)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- TIMKEN TIM-2690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2690 (2690)
- TIMKEN TIM-44348 3110001005814, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 44348 3110001005814 (44348 3110001005814)
- TIMKEN TIM-19268, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 19268 (19268)
- NTN NTN 15106 2PC COLLAR 1/4INCH, Tapered Roller Bearing Cone 10625 In Id X 08125 In W (15106 2PC COLLAR 1/4INCH)
- Timken Roller Bearings