Shop All Tapered Roller Bearings
Timken
TIM-L45449, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L45449
Mfr # L45449
Zoro # G307137659
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.2834"
- Bearing Width (In.) 0.58"
- Dynamic Load Capacity (Lb.) 1782
- Static Load Capacity (Lb.) 8943
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # L45449
- Zoro # G307137659
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.2834" |
Bearing Width (In.) | 0.58" |
Details
Dynamic Load Capacity (Lb.) | 1782 |
Static Load Capacity (Lb.) | 8943 |
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Check Valve IG Series, NPT to JIC, 1/4" (92830)
- NACHI 7300 Series Angular Contact Ball Bearing, 7312BMUC3 (7312BMUC3)
- CENTURY MOTORS 115v 1/3hp 1725rpm Motor (GF2031L)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X387)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- TIMKEN TIM-02473, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02473 (02473)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #37425 (37425)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- TIMKEN TIM-595A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 595A (595A)
- TIMKEN TIM A4138#3, Tapered Roller Bearing 4 OD, TRB Single Cup Precision 4 OD, TIMKEN A41383 (A4138#3)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Single Cone 12-18 OD (L357049NW)
- Timken Roller Bearings