Shop All Tapered Roller Bearings
Timken
TIM JM714210, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od
Mfr # JM714210
Zoro # G807381453
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 25 mm
- Material 52100 Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # JM714210
- Zoro # G807381453
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 25 mm |
Details
Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3410 (3410)
- POWER TEAM TEE ADPT, 1/4, 3/8 NPTF F, 3/8 NPTF M (9670)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- TIMKEN TIM-3320, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3320 (3320)
- TIMKEN TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690 (18690)
- TIMKEN TIM-15100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 15100 (15100)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (64450)
- TIMKEN TIM-JLM506848E, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM506848E (JLM506848E)
- TIMKEN 32306, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32306)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- Timken Roller Bearings