Shop All Tapered Roller Bearings
Timken
TIM-HM803149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM803149
Mfr # HM803149
Zoro # G107137255
original price:
$39.25
11% off
new price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.5"
- Bearing Width (In.) 1.1563"
- Temp. Range (F) -20 to +248 °F
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # HM803149
- Zoro # G107137255
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.5" |
Bearing Width (In.) | 1.1563" |
Details
Temp. Range (F) | -20 to +248 °F |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203-2Z/LHT23, Single Row Ball Brgs, 62032ZLHT23 (6203-2Z/LHT23)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- EATON AEROQUIP Adpt, MJIC, 1/2-20, Plug (900599-5S)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (368)
- TIMKEN TIM-3776, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3776 (3776)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #355A (355A)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- TIMKEN TIM 665, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (665)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19351200)
- Timken Roller Bearings