Shop All Tapered Roller Bearings
Timken
TIM 687, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od
Mfr # 687
Zoro # G507380169
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 8 in
- Cup Width 1.625 in
- Cage Material Steel
- Temp. Range (F) -20 to 248°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 687
- Zoro # G507380169
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 8 in |
Cup Width | 1.625 in |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to 248°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pump Motor (4A4259-01)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- NATIONAL Small Bore Inch Seal, 470451 (470451)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #390A (390A)
- TIMKEN TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420 (47420)
- TIMKEN 32205, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32205)
- TIMKEN TIM-1680, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1680 (1680)
- TIMKEN TIM-495A#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od, 495A3 (495A#3)
- TIMKEN TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690 (18690)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (3193)
- Timken Roller Bearings