Shop All Tapered Roller Bearings
Timken
TIM-653, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 653
Mfr # 653
Zoro # G907137103
original price:
$54.85
1% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Width (In.) 1.25"
- Lubrication Light Oil Preservative
- Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 653
- Zoro # G907137103
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Bearing Width (In.) | 1.25" |
Details
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Air Hose With Coupler And Fitting, RSTRASB3825 (RSTRASB3825)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- FESTO Push-In Fitting QB-1/4-1/4-U (QB-1/4-1/4-U)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (34301)
- TIMKEN TIM-2690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2690 (2690)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (3982)
- TIMKEN TIM-24721, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 24721 (24721)
- TIMKEN TIM-354, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354 (354)
- TIMKEN TIM-28151, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28151 (28151)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- Timken Tapered Roller Bearings