Shop All Tapered Roller Bearings
Timken
TIM-65237, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 65237
Mfr # 65237
Zoro # G407137061
original price:
$128.99
15% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.75"
- Bearing Width (In.) 1.75"
- Cage Material Steel
- Temp. Range (F) -20 to +248 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 65237
- Zoro # G407137061
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.75" |
Bearing Width (In.) | 1.75" |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT General Purpose Lubricant, Silicone (DS0614101)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-175-A)
- DAYTON AC Gearmotor, 1.2 in-lb Max. Torque, 197 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG2)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- TIMKEN TIM-1932, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1932 (1932)
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- TIMKEN TIM-07079#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 070793 (07079#3)
- TIMKEN TRB Double Cup Assembly <4 OD, 368-90130 (368-90130)
- TIMKEN TIM-25523, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25523 (25523)
- TRITAN Tapered Roller Bearing, Cup, 2.5625-in. Outside Dia., 0.55-in. Width (LM48510)
- Timken Roller Bearings