Shop All Tapered Roller Bearings
Timken
TIM 612, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od
Mfr # 612
Zoro # G507376049
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 1.25 in
- Material 52100 Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 612
- Zoro # G507376049
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 1.25 in |
Details
Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 5 micron, Outside-In (MF0436138)
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB48A)
- TIMKEN TIM-07079#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 070793 (07079#3)
- TIMKEN TRB Single Cup <4 OD, 18724-2 (18724-2)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #355A (355A)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- TIMKEN TIM-LM104911A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104911A (LM104911A)
- TIMKEN TIM-42688, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 42688 (42688)
- BOWER Tapered Roller Bearing Cone - 3.8125 In Id X 1.1406 In W (42381)
- Timken Roller Bearings