Shop All Tapered Roller Bearings
Timken
TIM-53177, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 53177
Mfr # 53177
Zoro # G507138050
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.5"
- Bearing Width (In.) 1.1142"
- Temp. Range (F) -20 to +248 °F
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 53177
- Zoro # G507138050
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.5" |
Bearing Width (In.) | 1.1142" |
Details
Temp. Range (F) | -20 to +248 °F |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9523MPG, Return Line, 25 micron, Outside-In (MF0585798)
- PIX Belt, BX Cogged, 21/32 x 115 in. OC (BX112)
- OETIKER Clamp, Oetiker, Stepless, 15.7mm, 100 Bag (16700016)
- FESTO Standards-Based Cylinder DNC-80-100-PPV-A (DNC-80-100-PPV-A)
- TIMKEN TIM-22720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 22720 (22720)
- TIMKEN TIM-07098, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 07098 (07098)
- TIMKEN TIM-M86610, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, M86610 (M86610)
- TIMKEN TIM-444, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 444 (444)
- TIMKEN TIM-3328, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3328 (3328)
- TIMKEN TIM-3526, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3526 (3526)
- TIMKEN TRB Single Cup <4 OD, 18724-2 (18724-2)
- Timken Roller Bearings