Shop All Tapered Roller Bearings
Timken
TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528
Mfr # 528
Zoro # G507138098
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.75"
- Bearing Width (In.) 1.42"
- Cage Material Steel
- Temp. Range (F) -20 to +248 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 528
- Zoro # G507138098
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.75" |
Bearing Width (In.) | 1.42" |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 270L050 (270L050G)
- BANDO S3M-210 Timing Belt, 100-S3M-210 (100-S3M-210)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- KOYO Needle Roller Brg, 1613, 1in Bore, 1 Seal (JT-1613)
- TIMKEN TRB Two-Single-Row Assembly <4 OD, LM11949-90017 (LM11949-90017)
- TIMKEN TIM-25878, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 25878 (25878)
- TIMKEN TIM-3320, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3320 (3320)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- TIMKEN TRB Single Cup Fuel Effic. 4-8 OD, NP481016-209A6 (NP481016-209A6)
- TIMKEN TIM 782#3, Tapered Roller Bearing 48 OD, TRB Single Cone Precision 48 OD, TIMKEN 7823 (782#3)
- NTN Tapered Roller Bearing Assy., 30202 (30202)
- Timken Roller Bearings