Shop All Tapered Roller Bearings
Timken
TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420
Mfr # 47420
Zoro # G707137839
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Width (In.) 1.0313"
- Lubrication Light Oil Preservative
- Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 47420
- Zoro # G707137839
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Bearing Width (In.) | 1.0313" |
Details
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- PIX Belt, AX Cogged, 1/2 x 40 in. OC (AX38)
- TIMKEN TIM-3320, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3320 (3320)
- TIMKEN TIM JLM714110, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JLM714110)
- TIMKEN TIM-3994, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3994 (3994)
- TIMKEN TRB Single Cup <4 OD, 3331-2 (3331-2)
- TIMKEN TIM-15520, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 15520 (15520)
- TIMKEN TIM-6455 3110-100-3122, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 31101003122 (6455 3110-100-3122)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501349N)
- Timken Roller Bearings