Shop All Tapered Roller Bearings
Timken
TIM-45284, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45284
Mfr # 45284
Zoro # G707137754
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4"
- Cup Width 1.2188 in
- Bearing Width (In.) 1.2188"
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 45284
- Zoro # G707137754
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4" |
Cup Width | 1.2188 in |
Bearing Width (In.) | 1.2188" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- A.O. SMITH Century, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/2-1/6 HP (SVB2054)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- TIMKEN TRB Single Cone <4 OD, 07079-2 (07079-2)
- TIMKEN TIM-29520, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 29520 (29520)
- TIMKEN TRB Metric Assembly <4 OD, 30306M-90KM1 (30306M-90KM1)
- TIMKEN TRB Metric Assembly <4 OD, 32208M-90KM1 (32208M-90KM1)
- TIMKEN TIM L507910#3, Tapered Roller Bearing 4 Od, Trb Single Cup Precision 4 Od (L507910#3)
- TIMKEN TIM-28138, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28138 (28138)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- Timken Tapered Roller Bearings