Shop All Tapered Roller Bearings
Timken
TIM-418, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 418
Mfr # 418
Zoro # G307137840
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3"
- Bearing Width (In.) 1.145"
- Cage Material Steel
- Temp. Range (F) -20 to +248 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 418
- Zoro # G307137840
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3" |
Bearing Width (In.) | 1.145" |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- SPEEDAIRE Pressure Gauge, PK2 (PN22N056G)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #355A (355A)
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cup Cntrl Stand 4-8 OD, #HM807010 (HM807010)
- TIMKEN TRB Single Cone 4-8 OD, 48190-2 (48190-2)
- TIMKEN TIM-HM801310, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, HM801310 (HM801310)
- TIMKEN TRB Single Cup <4 OD, LM11710-2 (LM11710-2)
- TIMKEN TIM-47420, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 47420 (47420)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, JLM813049-99401 (JLM813049-99401)
- SKF Tapered Roller Brgs (M88048/2/QCL7C)
- Timken Roller Bearings