Shop All Tapered Roller Bearings
Timken
TIM-3994, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3994
Mfr # 3994
Zoro # G007137669
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.25"
- Bearing Width (In.) 1.183"
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 3994
- Zoro # G007137669
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 5.25" |
Bearing Width (In.) | 1.183" |
Details
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- D&D Belt, B/5L, 0.656 x 165in OC (B162)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFK5)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (598)
- TIMKEN TIM-28151, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28151 (28151)
- TIMKEN TIM-39575, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39575 (39575)
- TIMKEN TIM-554, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 554 (554)
- TIMKEN TIM-L44643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L44643 (L44643)
- TIMKEN TRB Double Cup Component <4 OD, 384ED-2 (384ED-2)
- Timken Roller Bearings