Shop All Tapered Roller Bearings
Timken
TIM-352, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 352
Mfr # 352
Zoro # G207137551
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.548"
- Bearing Width (In.) 0.8586"
- Lubrication Light Oil Preservative
- Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 352
- Zoro # G207137551
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.548" |
Bearing Width (In.) | 0.8586" |
Details
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- MILES LUBRICANTS Compressor Lubricant, MIN 100, 1 gal., PK4 (MSF2038005)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Metric Assembly <4 OD (30206)
- TIMKEN TIM-17244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 17244 (17244)
- TIMKEN TIM-44348, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 44348 (44348)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (455)
- TIMKEN TIM-557S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 557S (557S)
- SKF Tapered Roller Brgs (LM104911-2)
- Timken Tapered Roller Bearings