Shop All Tapered Roller Bearings
Timken
TIM-32304, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 32304
Mfr # 32304
Zoro # G707137549
original price:
$26.99
11% off
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 52mm
- Bore Dia. (In.) 20mm
- Bearing Width (In.) 22.25mm
- Material 52100 Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 32304
- Zoro # G707137549
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 52mm |
Bore Dia. (In.) | 20mm |
Bearing Width (In.) | 22.25mm |
Details
Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In (1DHF4)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Female NPT (MP211700AV)
- CENTURY MODEL-RFHP-48FR (9605A)
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi (DCGG5702)
- TIMKEN TIM-18200, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18200 (18200)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #482 (482)
- TIMKEN TIM-456, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 456 (456)
- TIMKEN TIM-LM104911A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104911A (LM104911A)
- TIMKEN TIM-6455 3110-100-3122, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 31101003122 (6455 3110-100-3122)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (JM720210)
- NTN Tapered Roller Bearing Cones (9278)
- Timken Roller Bearings