Shop All Tapered Roller Bearings
Timken
TIM-32215, Tapered Roller Bearing 48 Od, Trb Metric Assembly 48 Od, 32215
Mfr # 32215
Zoro # G007137195
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 130mm
- Bore Dia. (In.) 75mm
- Bearing Width (In.) 33.25mm
- Material 52100 Steel
- Temp. Range (F) -20 to +248 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 32215
- Zoro # G007137195
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 130mm |
Bore Dia. (In.) | 75mm |
Bearing Width (In.) | 33.25mm |
Details
Material | 52100 Steel |
Temp. Range (F) | -20 to +248 °F |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND PerFormance Air Angle Die Grinder Kit (302BK)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- TIMKEN 27690, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (27690)
- TIMKEN TIM-33269, Tapered Roller Bearing 4 Od, Trb Single Cone Metric 4 Od, 33269 (33269)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #355A (355A)
- TIMKEN TIM-M86647, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M86647 (M86647)
- TIMKEN TIM-1988, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1988 (1988)
- TIMKEN TIM-23256, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23256 (23256)
- SKF SKF 2720, Tapered Roller Brgs, SKF 2720 (2720)
- Timken Roller Bearings