Shop All Tapered Roller Bearings
Timken
TIM-30302, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30302
Mfr # 30302
Zoro # G607137830
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 42mm
- Bore Dia. (In.) 15mm
- Bearing Width (In.) 14.25mm
- Temp. Range (F) -20 to +248 °F
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 30302
- Zoro # G607137830
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 42mm |
Bore Dia. (In.) | 15mm |
Bearing Width (In.) | 14.25mm |
Details
Temp. Range (F) | -20 to +248 °F |
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING 2-3/4 In. x 3/4 In. Single Groove Pulley (275A7)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (AK51 X 3/4)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5748)
- MIDSTATES 14OZ Deep Creep (DC-14)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 9380-90015 (9380-90015)
- TIMKEN 32306, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32306)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- TIMKEN TIM-422, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 422 (422)
- TIMKEN TIM-JLM714149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM714149 (JLM714149)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Assembly <4 OD (NA05076SW 9-80)
- SKF SKF-30312 Q J2, Tapered Roller Brgs, 30312 Q J2 (30312 Q J2)
- Timken Roller Bearings