Shop All Tapered Roller Bearings
Timken
TIM-28580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28580
Mfr # 28580
Zoro # G907137653
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4"
- Bearing Width (In.) 1"
- Cage Material Steel
- Temp. Range (F) -20 to +248 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 28580
- Zoro # G907137653
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4" |
Bearing Width (In.) | 1" |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-4S)
- NTN Flange Bearing, 4-Bolt, 2" Bore Dia. (SUCF211-32C0FG1)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- TIMKEN TIM-472#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, 4723 (472#3)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Component <4 OD (3729D)
- TIMKEN TIM-07196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 07196 (07196)
- TIMKEN TIM-HM89446, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM89446 (HM89446)
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- NTN Tapered Roller Bearing Assy., 4T-32308C (32308)
- Timken Roller Bearings