Shop All Tapered Roller Bearings
Timken
TIM-27687, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 27687
Mfr # 27687
Zoro # G607137472
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 6.5"
- Cup Width 1 in
- Bearing Width (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 27687
- Zoro # G607137472
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 6.5" |
Cup Width | 1 in |
Bearing Width (In.) | 1" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Standard Jaw Pinchers for Ear Clamps, Forged Steel, 8 7/8 in Length, Blue, Black (14100396)
- CLIMAX METAL PRODUCTS 1C-031-S One-Piece Clamping Collar (1C-031-S)
- PERFORMANCE TOOL Universal Camshaft Bearing Tool, W89220 (W89220)
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- TIMKEN TIM-26884, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 26884 (26884)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (779)
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- TIMKEN TIM-15106, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 15106 (15106)
- TIMKEN TRB Single Cone <4 OD, A6062-2 (A6062-2)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Assembly <4 OD (27880#0 90014 ASY 27820D/X1S)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- Timken Roller Bearings