Shop All Tapered Roller Bearings
Timken
TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690
Mfr # 18690
Zoro # G107137347
original price:
$33.05
6% off
new price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.625"
- Bearing Width (In.) 0.6875"
- Temp. Range (F) -20 to +248 °F
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 18690
- Zoro # G107137347
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.625" |
Bearing Width (In.) | 0.6875" |
Details
Temp. Range (F) | -20 to +248 °F |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (AK66)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- PRIMEFIT 6-Ball Automotive Coupler 1/4" x 3/8" Std Hose Barb 10PCS (TC1438BB6-B10-P)
- ROLAIR Pressure Switch, For 26JY38 (PS2020M)
- TIMKEN TRB Metric Assembly <4 OD, 32305-90KA1 (32305-90KA1)
- TIMKEN TIM-12580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12580 (12580)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (H715310)
- TIMKEN TRB Single Cone 4-8 OD, 48190-2 (48190-2)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Assembly <4 OD (NA05076SW 9-80)
- TIMKEN TIM-22720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 22720 (22720)
- TIMKEN TIM LL510710, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (LL510710)
- Timken Tapered Roller Bearings