Shop All Tapered Roller Bearings
Timken
TIM 16284, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od
Mfr # 16284
Zoro # G207379210
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.625 in
- Material 52100 Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 16284
- Zoro # G207379210
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.625 in |
Details
Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- DIXON King Nipple, NPT Threaded Stainless, 2" (RST25)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB323616)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25" OD (AK4434)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- TIMKEN TIM-27620#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, 276203 (27620#3)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, JLM813049-99401 (JLM813049-99401)
- TIMKEN TIM-45285A, Tapered Roller Bearing 4 Od, Trb Single Cone Cntrl Stand 4 Od, 45285A (45285A)
- TIMKEN TIM 26822#3, Tapered Roller Bearing 4 Od, Trb Single Cup Precision 4 Od (26822#3)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (639)
- NTN Tapered Roller Bearing Cone, 3982 (3982)
- Timken Roller Bearings