Shop All Tapered Roller Bearings
Timken
TIM-14116, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14116
Mfr # 14116
Zoro # G707137211
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.38"
- Bearing Width (In.) 0.771"
- Cage Material Steel
- Temp. Range (F) -20 to +248 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 14116
- Zoro # G707137211
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.38" |
Bearing Width (In.) | 0.771" |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V62 (2B5V62)
- STEELMAN Adjustable Hose Stop for 1/2" Rubber, PVC, and Poly Hoses (98458-IND)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 16.35 inch OD (3B160SK)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (HM804843)
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- TIMKEN TIM-6455, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 (6455)
- TIMKEN TIM-2687, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2687 (2687)
- TIMKEN TRB Metric Assembly <4 OD, 30203-90KA1 (30203-90KA1)
- TIMKEN TIM-12520, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12520 (12520)
- BOWER Tapered Roller Bearing (M514512)
- Timken Roller Bearings