Shop All Tapered Roller Bearings
Timken
TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175
Mfr # 12175
Zoro # G107137422
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.5"
- Bore Dia. (In.) 1.75"
- Bearing Width (In.) 0.675"
- Temp. Range (F) -20 to +248 °F
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 12175
- Zoro # G107137422
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.5" |
Bore Dia. (In.) | 1.75" |
Bearing Width (In.) | 0.675" |
Details
Temp. Range (F) | -20 to +248 °F |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28Sae 1.13OA, PK10 (2PA82)
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 3/8" NPT (s-303AKIT)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ12 B)
- ELECTROLUX High Temperature Lubricant (5304469602)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone Metric <4 OD (33251)
- TIMKEN TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528 (528)
- TIMKEN TIM-12520, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12520 (12520)
- TIMKEN TIM-JLM714149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM714149 (JLM714149)
- TIMKEN TRB Metric Assembly <4 OD, 30206M-90KM1 (30206M-90KM1)
- TIMKEN TIM-1920, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1920 (1920)
- TIMKEN TRB Single Cone <4 OD, 460-2 (460-2)
- Timken Roller Bearings