Shop All Tapered Roller Bearings
Timken
TIM-09194, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 09194
Mfr # 09194
Zoro # G707137396
original price:
$13.95
4% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.938"
- Bearing Width (In.) 0.6875"
- Temp. Range (F) -20 to +248° F
- Lubrication Light Oil Preservative
- Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 09194
- Zoro # G707137396
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.938" |
Bearing Width (In.) | 0.6875" |
Details
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- TIMKEN TIM-3781, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3781 (3781)
- TIMKEN TIM 568, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (568)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cup Cntrl Stand 4-8 OD, #HM807010 (HM807010)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #390A (390A)
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- TIMKEN TIM 26822#3, Tapered Roller Bearing 4 Od, Trb Single Cup Precision 4 Od (26822#3)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- Timken Roller Bearings