Shop All Tapered Roller Bearings
Timken
TIM-07093, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 07093
Mfr # 07093
Zoro # G507137541
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.875"
- Bore Dia. (In.) 0.9375"
- Bearing Width (In.) 0.5614"
- Temp. Range (F) -20 to +248 °F
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 07093
- Zoro # G507137541
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.875" |
Bore Dia. (In.) | 0.9375" |
Bearing Width (In.) | 0.5614" |
Details
Temp. Range (F) | -20 to +248 °F |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT60)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/4-XB-SS)
- BROWNING Mounted Cast Iron Four Bolt Flange Tapered Roller, FBE920X 1 1/4 (FBE920X 1 1/4)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- TIMKEN TIM-L44643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L44643 (L44643)
- TIMKEN TIM-14274, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 14274 (14274)
- TIMKEN TIM-09078, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09078 (09078)
- BOWER Tapered Roller Bearing Cone - 3.25 In Id X 1.3125 In W (47686)
- Timken Roller Bearings