Shop All Wheel Bearings
Timken
TAPERED ROLLER BEARING CUP
Mfr # 742
Zoro # G102079284
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Material Steel
- Width 1.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 742
- Zoro # G102079284
- UPC # 53893080819
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 1.4375 in |
Details
Lubrication | Light Oil Preservative |
Material | Steel |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Voltage Regulator (12 Volt) 3.75" x4" x2" (A-D4NN10316A)
- A & I PRODUCTS Drawbar 26.5" x2" x1.5" (A-TD060-29713)
- MEGUIARS Meguiar's Microfiber Wash Mitt (X3002)
- WIX FILTERS Engine Oil Filter #Wix 51243 (51243)
- TIMKEN Differential Bearing - Front Inner, 2788 (2788)
- TIMKEN TAPERED ROLLER BEARING CONE (HM218248)
- TIMKEN Tapered Roller Bearing Cup, 48320 (48320)
- TIMKEN Wheel Bearing and Hub Assembly - Front, 513179 (513179)
- TIMKEN Differential Race - Rear, 394A (394A)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, G1112Krrb (G1112KRRB)
- C.E. SMITH Pkg Bearing Kit, Straight, 1-1/16 in. (27112)
- Timken Wheel Bearings