Shop All Wheel Bearings
Timken
Tapered Roller Bearing Cone, Lm501349
Mfr # LM501349
Zoro # G4946561
product price: $25.90
/ea
$25.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Cage Material Steel
- Dynamic Load (lbs) 3751
- Width 0.78 in
- Static Load (lbs) 18370
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # LM501349
- Zoro # G4946561
- UPC # 53893625157
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.78 in |
Details
Temp. Range (F) | -20 to 248°F |
Cage Material | Steel |
Dynamic Load (lbs) | 3751 |
Static Load (lbs) | 18370 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX T-75A Zip Wax 16Oz (T-75)
- OTC Gm/Chrysler Inline Adaptor (518527)
- DORMAN Brake Master Cylinder Cap Gasket, 42079 (42079)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-13/32 in. (RS5395-FN)
- TIMKEN Differential Bearing - Front Inner, 2788 (2788)
- TIMKEN Differential Pinion Bearing - Rear Inner, HM88649 (HM88649)
- TIMKEN Tapered Roller Bearing Cone, Jm511946 (JM511946)
- TIMKEN Tapered Roller Bearing Assembly, 32008X (32008X)
- TIMKEN Bearings, 32010X (32010X)
- TIMKEN Wheel Bearing and Hub Assembly - Rear, HA590481 (HA590481)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, Npc-100-Rpc (NPC-100-RPC)
- Timken Wheel Bearings