Shop All Wheel Bearings
Timken
Tapered Roller Bearing Cone, Lm104949
Mfr # LM104949
Zoro # G4951732
product price: $29.36
/ea
$29.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Cage Material Steel
- Static Load (lbs) 25740
- Width 7/8 in
- Dynamic Load (lbs) 4829
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # LM104949
- Zoro # G4951732
- UPC # 53893469775
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 7/8 in |
Details
Temp. Range (F) | -20 to 248°F |
Cage Material | Steel |
Static Load (lbs) | 25740 |
Dynamic Load (lbs) | 4829 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- CURT Custom Wiring Harness, 56033 (56033)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10011)
- FLOJET Flojet Locking Slide Clips - Pair (20408000)
- TIMKEN Wheel Bearing and Hub Assembly - Front, SP550202 (SP550202)
- TIMKEN Bearings, 32010X (32010X)
- TIMKEN Bearings, L44649 (L44649)
- TIMKEN Wheel Bearing - Rear, RW130R (RW130R)
- TIMKEN Tapered Roller Bearing Cup, 48320 (48320)
- TIMKEN Tapered Roller Bearing Cone, 14137A (14137A)
- TIMKEN Tapered Roller Bearing Assembly, 33013 (33013)
- Timken Wheel Bearings