Shop All Wheel Bearings
Timken
TAPERED ROLLER BEARING CONE
Mfr # 663
Zoro # G302039347
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Width 1-5/8 in
- Outside Diameter 6-1/2 in
- Static Load (lbs) 82830
- Dynamic Load (lbs) 14630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 663
- Zoro # G302039347
- UPC # 53893075358
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 1-5/8 in |
Outside Diameter | 6-1/2 in |
Details
Temp. Range (F) | -20 to 248°F |
Static Load (lbs) | 82830 |
Dynamic Load (lbs) | 14630 |
Cage Material | Steel |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC 20-6993-00 Regular (20-6993-00)
- SCANDVIK 12106 Recessed Push-Button Transom Shower (Includes Wht handle, Cup, C (12106P)
- GATES Premium OE Micro-V Belt, K060806 (K060806)
- DONALDSON P554560, LUBE SPIN (P554560)
- TIMKEN Tapered Roller Bearing Cone, 72225C (72225C)
- TIMKEN Tapered Roller Bearing Assembly, 32210M (32210M)
- TIMKEN Differential Pinion Bearing - Rear Inner, HM89249 (HM89249)
- TIMKEN Tapered Roller Bearing Cup (HM218210)
- TIMKEN Tapered Roller Bearing Assembly, Lm67000La-902A1 (LM67000LA-902A1)
- TIMKEN Tapered Roller Bearing Cone (HM212049)
- WJB BEARING B2110, 722108, 722109, Ring Bearing, Wksbk4 (WKSBK4)
- Timken Wheel Bearings