Shop All Wheel Bearings
Timken
TAPERED ROLLER BEARING CONE
Mfr # 495
Zoro # G402079106
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Outside Diameter 6-1/2 in
- Cage Material Steel
- Width 1.172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 495
- Zoro # G402079106
- UPC # 53893044132
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Outside Diameter | 6-1/2 in |
Width | 1.172 in |
Details
Temp. Range (F) | -20 to 248°F |
Cage Material | Steel |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Inner Tube Yoke 3" x5" x4" (A-BP204066852-A)
- MASTERCOOL 1234Yf Oil/Dye Injector (53123-YF)
- TRU-FLATE Tru-Flate 17-850 Inflator Gauge, 10 to 120 psi (17-850)
- CUSTOM ACCESSORIES Shop Craft Shop Craft Assorted Plastic Funnel Set (30004)
- TIMKEN TAPERED ROLLER BEARING CONE (27881)
- TIMKEN Wheel Bearing Grease, Gr224Tub (GR224TUB)
- TIMKEN Wide Type Non-Relubricatable Ball Brg, W210Pp2 (W210PP2)
- TIMKEN Differential Pinion Bearing - Rear Outer, HM89443 (HM89443)
- TIMKEN Tapered Roller Bearing Assembly, Set426 (SET426)
- TIMKEN Differential Bearing - Rear Outer, JLM104948 (JLM104948)
- TIMKEN Tapered Roller Bearing Cone, 28995 (28995)
- Timken Wheel Bearings