Shop All Wheel Bearings
Timken
Tapered Roller Bearing Cone, 14136A
Mfr # 14136A
Zoro # G4937787
$52.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Cage Material Steel
- Dynamic Load (lbs) 3245
- Width 1.052 in
- Static Load (lbs) 15290
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 14136A
- Zoro # G4937787
- UPC # 53893182384
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 1.052 in |
Outside Diameter | 2-3/4 in |
Details
Temp. Range (F) | -20 to 248°F |
Cage Material | Steel |
Dynamic Load (lbs) | 3245 |
Static Load (lbs) | 15290 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14768)
- OTC Ball Joint Service Kit (7249)
- CURT Custom Wiring Harness, 55349 (55349)
- MEGUIARS WAX Restores Original Brilliance And Clarity 16 Ounce Bottle (M0316)
- TIMKEN TAPERED ROLLER BEARING CONE (663)
- TIMKEN Wheel Bearing - Rear Inner, 33287 (33287)
- TIMKEN TAPERED ROLLER BEARING CUP (13620)
- TIMKEN Differential Race - Rear Outer, LM29710 (LM29710)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, G1100Krrb (G1100KRRB)
- TIMKEN Tapered Roller Bearing Cone, 359A (359A)
- CR SEALS Seal Autocar LLC. 2017-2010, Blue Bird 2013-1997, Capacity Of Texas 2017-2016 (35066)
- Timken Wheel Bearings