Shop All Wheel Bearings
Timken
TAPERED ROLLER BEARING ASSEMBLY
Mfr # 32206
Zoro # G302172501
product price: $37.23
/ea
$37.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Material Steel
- Bore Dia. 30 mm
- Width 21.25 mm
- Outside Diameter 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 32206
- Zoro # G302172501
- UPC # 53893430867
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Bore Dia. | 30 mm |
Width | 21.25 mm |
Outside Diameter | 62 mm |
Details
Temp. Range (F) | -20 to 248°F |
Material | Steel |
Lubrication | Light Oil Preservative |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ZINGA AE03 Replacement/Interchange Spin-On Filter (MF0410491)
- ELECTRONIC SPECIALTIES Spoon Probe Backprobers (616)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-54017)
- TRACERLINE Service Tool, EZ-Shot A/C Dye, Steel (TP-9749)
- TIMKEN Wide Type Non-Relubricatable Ball Brg, W210Pp2 (W210PP2)
- TIMKEN Wheel Bearing - Rear Outer, 387 (387)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains HM212049 / HM212011. (SET413)
- TIMKEN Wheel Bearing and Hub Assembly - Front, 513115 (513115)
- TIMKEN Wheel Bearing and Hub Assembly - Front, SP450202 (SP450202)
- TIMKEN Tapered Roller Bearing Assembly, 33013 (33013)
- TIMKEN Wheel Bearing - Rear Inner, 33281 (33281)
- Timken Wheel Bearings