Shop All Wheel Bearings
Timken
Tapered Roller Bearing Assembly, 32015X
Mfr # 32015X
Zoro # G4937139
product price: $585.73
/ea
Free Shipping & Returns
$585.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Temp. Range (F) -20 to 248°F
- Bore Dia. 75 mm
- Width 25 mm
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 32015X
- Zoro # G4937139
- UPC # 53893397894
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Bore Dia. | 75 mm |
Width | 25 mm |
Outside Diameter | 115 mm |
Details
Material | Steel |
Temp. Range (F) | -20 to 248°F |
Lubrication | Light Oil Preservative |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Extreme Shield Ceramic Concentrated Car Wash 50 oz (19400)
- AGS Lith-Ease White Lithium Grease, 1.25oz Tube (WL-1H)
- ILB GOLD Replacement For Dresser, 1219523H91 Starter (1219523H91 STARTER)
- CURT Channel-Style Lunette Eye Hardware Kit (48620)
- TIMKEN Wheel Bearing - Front Outer, 3782 (3782)
- TIMKEN Wheel Bearing - Rear Inner, 33287 (33287)
- TIMKEN Wheel Bearing - Rear Inner, 33281 (33281)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains HM212049 / HM212011. (SET413)
- TIMKEN TAPERED ROLLER BEARING CONE (663)
- TIMKEN Wheel Bearing - Front Inner, 368A (368A)
- EATON Kit - Bearing, Cup And Cone, 81012 (81012)
- Timken Wheel Bearings