Shop All Radial Ball Bearings
Timken
Radial Bearing, Single Shield, 65mm Bore
Mfr # 313WDN
Zoro # G8184504
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Single Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Single Shielded
- Cage Material Steel
- Bore Dia. 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 313WDN
- Zoro # G8184504
- UPC # 087796067387
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Outside Dia. Tolerance | +0/-.018mm |
Outer Ring Width | 33 mm |
Bore Diameter | 65 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Fillet Radius | 2.11 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 140 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Single Shielded, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 142,000 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-34 Metric Two-Piece Clamping Collar (M2C-34)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- BLACK SWAN Black Swan Manufacturing 139208516 1 qt. No Hub Sealant (139208516)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- TIMKEN Radial Bearing, Open, 15mm Bore (9102K)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- TIMKEN Radial Bearing, Open, 30mm Bore (206W)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (304KDD)
- SKF Thin Section Ball Brgs, 61900 (61900)
- Timken Ball Bearings