Shop All Radial Ball Bearings
Timken
Radial Bearing, Single Shield, 65mm Bore
Mfr # 213WDN
Zoro # G8081823
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Single Shield
- Seal/Shield Type Single Shielded
- Bore Dia. 65 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 213WDN
- Zoro # G8081823
- UPC # 087796066557
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outside Diameter | 120 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 65 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 23 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Single Shielded, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Open, 55mm Bore (311K)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (9101PP)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDDG)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (9107PP)
- SKF Bearing, Bore 120mm, Industry 6024-2Z (6024 2Z)
- Timken Ball Bearings