Shop All Radial Ball Bearings
Timken
Radial Bearing, Single Shield, 40mm Bore
Mfr # 208WDN
Zoro # G8000587
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Single Shield
- Seal/Shield Type Single Shielded
- Bore Dia. 40 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 208WDN
- Zoro # G8000587
- UPC # 087796041417
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 18 mm |
Outside Diameter | 80 mm |
Bore Diameter | 40 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Single Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 46,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 3M450 (3M450)
- BREEZE Hose Clamp, Liner, SAE 16,410SS, PK10 (9416H)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 6 (CU-SC2414-D6)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3DF2-B)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PP)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- TIMKEN Radial Bearing, Open, 55mm Bore (211K)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDDG)
- SKF Single Row Ball Brgs (6302 2RSH /C3GJN)
- Timken Ball Bearings