Shop All Radial Ball Bearings
Timken
Radial Bearing, Single Shield, 35mm Bore
Mfr # 9107KD
Zoro # G7851155
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Single Shield
- Seal/Shield Type Single Shielded
- Bore Dia. 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9107KD
- Zoro # G7851155
- UPC # 087796047082
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 35 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 14 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Single Shielded, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 17,700 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- BUYERS PRODUCTS 70 Gallon Side Mount Aluminum Hydraulic Reservoir (SMC70A)
- CARLISLE BP51 Super Blue Ribbon V-Belt (BP51)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PPG)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (9104PP)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- NTN NTN 6000, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Open (6000)
- Timken Ball Bearings