Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 70mm Bore
Mfr # 214K
Zoro # G8156915
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 214K
- Zoro # G8156915
- UPC # 087796066571
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 24 mm |
Outside Dia. Tolerance | +0/-.018mm |
Outside Diameter | 125 mm |
Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 24 mm |
Bore Diameter | 70 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 69,000 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BRE)
- B B MANUFACTURING 1040-8M-50, Timing Belt, Neoprene, Fiberglass (1040-8M-50)
- TIMKEN Radial Bearing, Open, 55mm Bore (311K)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (9101PP)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- SKF SKF-6322, Single Row Ball Brgs, 6322 (6322)
- Timken Ball Bearings