Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 55mm Bore
Mfr # 311K
Zoro # G7825851
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 311K
- Zoro # G7825851
- UPC # 087796067110
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Width | 29 mm |
Bore Diameter | 55 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 2 mm |
Outside Diameter | 120 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Open, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 79,178 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN UC206D1, Ball Insert Bearing 30 Mm Id X 62 Mm Od X 381 Mm W Set Screw (UC206D1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50BS17H X 1 1/4)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (9104PP)
- TIMKEN Radial Bearing, Open, 45mm Bore (209W)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- Timken Radial Ball Bearings