Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 55mm Bore
Mfr # 211K
Zoro # G7855601
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 211K
- Zoro # G7855601
- UPC # 087796041882
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter | 55 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 21 mm |
Outside Diameter | 100 mm |
Fillet Radius | 1.5 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Open, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 48,041 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SA400M000061)
- PLEWS-EDELMANN Suction Gun for Non-Corrosive Lubricants (30-118)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- ENERPAC Gasket, C550357 (C550357)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (303PP)
- TIMKEN Radial Bearing, Open, 17mm Bore (303K)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- KOYO Ball Bearing Over 100MM (6311ZZC3 GXM)
- Timken Ball Bearings