Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 50mm Bore
Mfr # 310K
Zoro # G8396586
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 310K
- Zoro # G8396586
- UPC # 087796042988
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Width | 27 mm |
Fillet Radius | 2 mm |
Outside Diameter | 110 mm |
Bore Diameter | 50 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Open, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 68,503 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Food Grade Machinery Oil, H1 Food Grade, 10 oz Aerosol Can (SC0700000)
- IRWIN Threaded Insert Tool, 3/8-16 (L722-3/8-16)
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (9100PP)
- TIMKEN Radial Bearing, Open, 17mm Bore (203K)
- TIMKEN Radial Bearing, Open, 35mm Bore (207K)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- TIMKEN Radial Bearing, Open, 55mm Bore (311K)
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- Timken Radial Ball Bearings