Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 50mm Bore
Mfr # 210KG
Zoro # G8304861
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open, Snap Ring
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 210KG
- Zoro # G8304861
- UPC # 087796041738
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Outside Dia. Tolerance | +0/-.015mm |
Fillet Radius | 1.1 mm |
Bore Diameter | 50 mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Retaining Ring Diameter | 83.1 mm |
Outer Ring Width | 20 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 38,900 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #24, 10/Bx (23388)
- TB WOODS FHP Sheave, BK57 x 3/4 (BK5734)
- NSK NSK 6201 C3, 6200 Series Single Row Deep Groove Ball Bearing (6201 C3)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDDG)
- TIMKEN Radial Bearing, Open, 45mm Bore (209W)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (9105PP)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- TIMKEN Radial Bearing, Open, 30mm Bore (306K)
- IJK Ball, Wide Inner Ring, 1.4375in. OD (KP6X MG2)
- Timken Ball Bearings