Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 45mm Bore
Mfr # 209W
Zoro # G7953906
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 209W
- Zoro # G7953906
- UPC # 087796041646
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outside Diameter | 85 mm |
Outer Ring Width | 19 mm |
Bore Diameter | 45 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 48,486 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-251-4FP-NL)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV5)
- TIMKEN Radial Bearing, Open, 50mm Bore (310K)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (213WDN)
- TIMKEN 2MM9106WICRDUL, Ball Bearings, Ball P4S Super Precision (2MM9106WICRDUL)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (9105PP)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (9101PP)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZ)
- Timken Ball Bearings